350W Metal Halide HID Lamp, 40K

Item #: 0678655

Cat #: S4256

UPC: 045923042560

Company wide:
0 in stock
Documents & Guides
350 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4000K

Overview

350 Watt; Metal Halide HID; Mogul extended Base; ED37; Clear; 65 CRI; 4000K
Also known as: 045923042560, S4256, SATS4256

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 33000
Wattage: 350
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color: Clear
Color Rendering Index (CRI): 65
Wattage: 350
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 33000
Light Technology: HID
Base: Mogul Extended Screw (EX39)