
Single Gang Power Rated 2-piece Low Prof
Item #: 0678640
Cat #: JBP1MR20EI
UPC: 074983754939
Call for price
Company wide:
0
in stock
Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style rectangular electrical outlet. For use with Pan-Way® LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.20"H (122.9mm x 73.6mm x 30.4mm).
Overview
Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style rectangular electrical outlet. For use with Pan-Way® LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.20"H (122.9mm x 73.6mm x 30.4mm).
Also known as: 074983754939, JBP1MR20EI, PDTJBP1MR20EI
Specifications
| Material: | PVC |
| Color: | Electric Ivory |
| Material: | PVC |
| Color: | Electric Ivory |