Circuit Breaker, 400A, 3P

Item #: 0678635

Cat #: T5NQ400TW

UPC: 057558251699

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Voltage Rating: 600 Vac/Vdc, Amperage Rating: 400 Amp, Frequency Rating: 50 - 60 Hz, Frame: 300 - 400 Amp, Trip Type: Thermal-Magnetic, Trip Range: 2000 - 4000 Amp, Interrupt Rating: 25 Kamp at 480 Vac, Number of Poles: 3, Length: 5.510 Inch, Width: 470 Inch, Height: 870 Inch, Mechanical Life: 20000 Operations, Weight: 8.550 Lb, Interrupting Rating Class/Breaking Capacity: Normal

Overview

Circuit Breaker, Voltage Rating: 600 Vac/Vdc, Amperage Rating: 400 Amp, Frequency Rating: 50 - 60 Hz, Frame: 300 - 400 Amp, Trip Type: Thermal-Magnetic, Trip Range: 2000 - 4000 Amp, Interrupt Rating: 25 Kamp at 480 Vac, Number of Poles: 3, Length: 5.510 Inch, Width: 470 Inch, Height: 870 Inch, Mechanical Life: 20000 Operations, Weight: 8.550 Lb, Interrupting Rating Class/Breaking Capacity: Normal
Also known as: 057558251699, T5NQ400TW, ABBT5NQ400TW

Specifications

Type: Breaker; Molded Case, Circuit Breakers
Type: Breaker; Molded Case, Circuit Breakers