AC/MC/Flex Connector, 3", Zinc Die Cast

Item #: 0678616

Cat #: 8409

UPC: 018997721686

$ 52.00 EA
Company wide:
23 in stock
Documents & Guides
3 inch, Die-Cast Cable Connector - 3 inch, K.O. Size

Overview

3 inch, Die-Cast Cable Connector - 3 inch, K.O. Size
Also known as: 018997721686, 8409, ARL8409

Specifications

Diameter: 3 in
Diameter: 3 in