Easyheat 303 ft (92 m) long, 2500 Watts

Item #: 0678609

Cat #: XD252

UPC: 013627067271

$ 577.27 EA
Company wide:
0 in stock
Documents & Guides
Easyheat 303 ft (92 m) long, 2500 Watts

Overview

Easyheat 303 ft (92 m) long, 2500 Watts
Also known as: 013627067271, XD252, EASXD252

Specifications

Wattage: 2500
Wattage: 2500