EZH XD152 Thermal Storage 190 ft

Item #: 0678606

Cat #: XD152

UPC: 013627067264

$ 426.09 EA
Company wide:
0 in stock
Documents & Guides
Thermal Storage 190 ft

Overview

Thermal Storage 190 ft
Also known as: 013627067264, XD152, EASXD152

Specifications

Wattage: 1500
Wattage: 1500