Fuse, 100A Square Body DIN 43-653, Size 000, Indicator, 690/700V

Item #: 0678577

Cat #: 170M1417

UPC: 051712216838

$ 208.23 EA
Company wide:
0 in stock
Documents & Guides
100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Overview

100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)
Also known as: 051712216838, 170M1417, BUS170M1417

Specifications

Mounting: Stud
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Amps: 100
Size: 000
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 100
Interrupt Rating DC: 200 kA
Type: Type T Indication for Microswitch, Square Body DIN 43-620
Size: 000
Volts AC Range: 690 - 700