Fuse, 400A Square Body DIN 43-653, 00, Type T Indicator, 690/700V

Item #: 0678576

Cat #: 170M2671

UPC: 051712792141

$ 502.53 EA
Company wide:
0 in stock
Documents & Guides
400 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Overview

400 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)
Also known as: 051712792141, 170M2671, BUS170M2671

Specifications

Type: DIN 43-653, With Indication, Square Body
Mounting: Stud
Amps: 400
Size: 00
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, With Indication, Square Body
Amps: 400
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 00
Volts AC Range: 690 - 700