Fiberglass Platform Twin Stepladders

Item #: 0678528

Cat #: T6205

UPC: 051751011630

$ 258.38 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder; Series T6200, Type Ia, Duty Rating; Ladder Height: 5 Ft; Platform Width: 8-1/2 In; Platform Height: 13 In; Base Width: 21-5/8in; Spread: 43-1/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Front Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 6.200

Overview

Werner; Platform Twin Stepladder; Series T6200, Type Ia, Duty Rating; Ladder Height: 5 Ft; Platform Width: 8-1/2 In; Platform Height: 13 In; Base Width: 21-5/8in; Spread: 43-1/8 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Front Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 6.200

The T6205 Fiberglass 5ft Twin Stepladder offers a high performance dual HolsterTop®with a paint and tool holder for convenience. The internal spreaders are heavy duty and the slip-resistant TRACTION-TRED® steps are all double riveted and knee braced. These twin Stepladders allow 300lb per side making them ideal for one or two person jobs. The EDGE® molded brace and foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751011630, T6205, WERT6205

Specifications

Material: Fiberglass
Type: Twin
Material: Fiberglass
Type: Twin