Single Gang Fast Snap Low Voltage 2-piec

Item #: 0678448

Cat #: JB1FSIW-A

UPC: 074983767816

Call for price
Company wide:
0 in stock
Documents & Guides
Single gang two-piece snap together outlet box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diamete

Overview

Single gang two-piece snap together outlet box with adhesive backing. Box accepts Pan-Way® Snap-On Faceplates. For use with Pan-Way® T-45 or LD profile raceway. 5.00"L x 3.26"W x 1.62"H (127.1mm x 82.7mm x 41.1mm). Breakouts for 1/2", 3/4", or 1" diamete
Also known as: 074983767816, JB1FSIW-A, PDTJB1FSIWA

Specifications

Color: International White
Material: PVC
Color: International White
Material: PVC