6" X 1000' Detectable Tape 5 Mil Catv - Orange

Item #: 0678419

Cat #: DU608

UPC: 781002163725

$ 642.60 EA
Company wide:
0 in stock
Documents & Guides
6" X 1000' Detectable Tape 5 Mil, Caution Buried CATV Line Below, Orange

Overview

6" X 1000' Detectable Tape 5 Mil, Caution Buried CATV Line Below, Orange

Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.

Also known as: 781002163725, DU608, DOTDU608

Specifications

Type: Tape, Detectable
Length: 1000 ft
Color: Orange
Width: 6 in
Type: Tape, Detectable
Color: Orange
Length: 1000 ft
Width: 6 in