32 Amps, 690V, Time Lag (Slo-Blow) Midget

Item #: 0678328
Cat #: CY22X58M32
UPC: 079458038521
$ 57.77 EA
Company wide:
0 in stock
Documents & Guides
32 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)

Overview

32 Amps, 690V, Specialty Fuses, French Cylindrical Type Fuses, Clip Cartridge Fuses, 5AG Midget, Time Lag (Slo-Blow)
Littelfuse fast-acting French Cylindrical (gL-gG) fuses are used for the protection of cables against short circuits. Time-lag (aM) fuses are used for protection of motors.
Also known as: 079458038521, CY22X58M32, LFUCY22X58M32

Specifications

Amps: 32
Volts AC: 500
Opening: Time-Delay, Slow-Blow
Mounting: Clip
Type: French Cylindrical
Amps: 32
Opening: Time-Delay, Slow-Blow
Type: French Cylindrical
Volts AC: 500
Mounting: Clip

Customer Reviews

No reviews for this product
(0)