Transformer, Automation, 1.5KVA, 240x480VAC Input, 120/240VAC Output

Item #: 0678314

Cat #: HSS1F2AS

UPC: 783472000470

Company wide:
0 in stock
Documents & Guides
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel

Overview

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel
Also known as: 783472000470, HSS1F2AS, SOLHSS1F2AS

Specifications

Mounting: Surface
Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Material: Stainless Steel
Primary Voltage: 240x480
Secondary Voltage: 120/240
Amps Range: 4.170 - 8.330
Mounting: Surface
Phase: 1
Material: Stainless Steel
Secondary Voltage: 120/240
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 240x480
Amps Range: 4.170 - 8.330