Wire Joint, Non-Insulated, 14/2 - 12/3 AWG, Brass

Item #: 0678271

Cat #: J214-312-T

UPC: 074983841004

Call for price
Company wide:
0 in stock
Wire Joint, Non-Insulated, 14/2 - 12/3 AWG, Material: Brass, Package of 200 Each.

Overview

Wire Joint, Non-Insulated, 14/2 - 12/3 AWG, Material: Brass, Package of 200 Each.

• Large barrel, designed to accommodate from one to seven wires with just one crimp • Accommodates multiple wire sizes in varying combinations • Non-insulated barrel can be used to provide an economical termination when insulation is not required • Barrel of terminal internally beveled to provide quick and easy wire insertion • Maximum recommended operating temperature 302°F (150°C) • UL and CSA rated up to 2000 V per UL 486C

Also known as: 074983841004, J214-312-T, PDTJ214312T

Specifications

Material: Brass
Allowable Gauge Range: 14 - 12
Material: Brass
Allowable Gauge Range: 14 - 12