Bushing, Type: Snap-In, Diameter: 3.00", Non-Metallic

Item #: 0678221

Cat #: 2461

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Type: Snap-In, Diameter: 3.00 Inch, Non-Metallic, Black

Overview

Bushing, Type: Snap-In, Diameter: 3.00 Inch, Non-Metallic, Black
Also known as: 2461, HEY2461

Specifications

Diameter: 3 in
Color: Black
Diameter: 3 in
Color: Black