ALDS4000 SINGLE CHANNEL DECORATOR

Item #: 0678190

Cat #: ALDS4047R

UPC: 786776083231

$ 21.63 EA
Company wide:
0 in stock

Overview

For 15A and 20A decorator receptacles.
Also known as: 786776083231, ALDS4047R, WMDALDS4047R

Specifications

Material: Aluminum
Material: Aluminum