ALUMINUM DESIGNER SERIES RCWY COVER

Item #: 0678185

Cat #: ALDS4000C

UPC: 786776083118

$ 9.28 FT
Company wide:
0 in stock

Overview

.060" (1.52mm) satin anodized finish. Packed eight 5' (1.5m) lengths per carton. Two covers per base.
Also known as: 786776083118, ALDS4000C, WMDALDS4000C, Rich Man's EMT

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum