ALUMINUM DESIGNER SERIES RCWY BASE

Item #: 0678181

Cat #: ALDS4000B

UPC: 786776083101

$ 42.70 FT
Company wide:
0 in stock

Overview

.060" (1.52mm) satin anodized finish. Packed four 10' (3.05m) lengths per carton.
Also known as: 786776083101, ALDS4000B, WMDALDS4000B

Specifications

Length: 10 ft
Material: Aluminum
Length: 10 ft
Material: Aluminum