1-Light Outdoor Lantern, 100W, 120V, Antique Bronze Finish

Item #: 0678168

Cat #: 8067-71

UPC: 785652806711

$ 184.50 EA
Company wide:
0 in stock
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Antique Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Antique Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location
Also known as: 785652806711, 8067-71, SEA806771

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Brass
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Material: Brass
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent