Double Pushbutton, E22

Item #: 0678130

Cat #: E22DB1A21

UPC: 782113069272

$ 80.40 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, E22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, No Light Unit included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, E22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: Green. Bottom Color: Red. Both Momentary, No Light Unit included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 782113069272, E22DB1A21, CUTE22DB1A21

Specifications

Type: Non-Illuminated, Momentary
Color: Green/Red
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green/Red