Straight Blade Plug, 15A, 125V, White/Black, 2P3W, 5-15P

Item #: 0678125

Cat #: BRY5266NP

UPC: 781786005877

$ 24.20 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Male Plug, Heavy Duty, Industrial/Commercial Grade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, 5-15P, White and Black, Single Pack

Overview

Straight Blade Male Plug, Heavy Duty, Industrial/Commercial Grade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, 5-15P, White and Black, Single Pack

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786005877, BRY5266NP, BRYBRY5266NP

Features & Benefits

  • Heavy Duty
  • Industrial/Commercial Grade
  • Straight
  • 15A 125V
  • 2-Pole 3-Wire Grounding

Specifications

NEMA Configuration: 5-15P
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: 5-15P
Color: Black/White
Volts AC: 120
Amps: 15