Connector, Straight Blade, 15 Amp, 125 Volt, NEMA 5-15R, Black/White

Item #: 0678124

Cat #: BRY5269NC

UPC: 781786005945

$ 41.20 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2P3W, Industrial Grade, Grounding, Black/White.

Overview

Straight Blade Connector, 15 Amp, 125 Volt, NEMA 5-15R, 2P3W, Industrial Grade, Grounding, Black/White.

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786005945, BRY5269NC, BRYBRY5269NC

Features & Benefits

  • Heavy Duty
  • Industrial/Commercial Grade
  • Straight
  • 15A 125V
  • 2-Pole 3- WireGrounding

Specifications

Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Black/White
NEMA Configuration: 5-15R