25W G16 1/2 Incandescent Lamp

Item #: 0677969

Cat #: A3922

UPC: 045923039225

Company wide:
0 in stock
Documents & Guides
25 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 186 Lumens; Candelabra Base; 130 Volt

Overview

25 Watt G16 1/2 Incandescent; Clear; 2500 Average rated hours; 186 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039225, A3922, SATA3922

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 186
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: G16-1/2 (Globe)
Wattage: 25
Lumens: 186
Dimmable: Yes
Base: Candelabra Screw (E12)