RCD F200 2P 40A 30MA

Item #: 0677959
Cat #: F202AC-40/0.03
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2 pole, 40 amps rated at 240 VAC, UL 1053 ground fault equipment protector, AC type, 30mA trip senstivity

Overview

2 pole, 40 amps rated at 240 VAC, UL 1053 ground fault equipment protector, AC type, 30mA trip senstivity
Also known as: F202AC-40/0.03, ABBF202AC40003

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 40
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)