PVC Coated 45° GRC Elbow, 3/4"

Item #: 0677883

Cat #: PRHELB-3/4X45

UPC: 784011200184

$ 48.35 EA
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

3/4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011200184, PRHELB-3/4X45, RRYPRHELB34X45

Specifications

Diameter: 3/4 in
Color: Black
Angle: 45°
Material: PVC Coated Steel
Diameter: 3/4 in
Angle: 45°
Color: Black
Material: PVC Coated Steel