Elbow 45-Degree Feed-Through, 2.50x2.50, Gray, Steel
Item #: 0677866
Cat #: F22WE45
UPC: 783510140809
$ 208.90 EA
Company wide:
0
in stock
Documents & Guides
Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F22WE45 item measures 2.50x2.50 inches with a material of Steel colored Gray.
Overview
Steel Feed-Through Elbows used for connecting wireway at 45-deg turns in industrial applications. This 45-Degree Elbow Feed-Through, F22WE45 item measures 2.50x2.50 inches with a material of Steel colored Gray.
Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510140809, F22WE45, HOFF22WE45
Features & Benefits
- Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 45° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 45° |