Panel, Swing out, 30x24

Item #: 0677830

Cat #: CSPB3024

UPC: 783510165024

$ 399.69 EA
Company wide:
0 in stock
Concept Swing-Out Panels, fits 30.00x24.00, White, Steel

Overview

Concept Swing-Out Panels, fits 30.00x24.00, White, Steel

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510165024, CSPB3024, HOFCSPB3024

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 21.750 in
Height: 27.720 in
Color: White
Finish: Powder Coated
Height: 27.720 in
Material: Steel
Width: 21.750 in