In-Line Cable Tie, Light-Heavy, UV Nylon, Red, 15.3" Long, 100/PK

Item #: 0677780

Cat #: IT9115-CUV2

UPC: 074983503988

$ 0.93 EA
Company wide:
0 in stock
Documents & Guides
In-Line Cable Tie, Light-Heavy, UV Nylon, Red, 15.3" Long, 100/PK

Overview

In-Line Cable Tie, Light-Heavy, UV Nylon, Red, 15.3" Long, 100/PK
Also known as: 074983503988, IT9115-CUV2, PDTIT9115CUV2

Specifications

Color: Red
Material: Nylon
Length: 15.300 in
Color: Red
Length: 15.300 in
Material: Nylon