Conduit Body, Type: Universal, Size: 2-1/2"

Item #: 0677760

Cat #: 936

UPC: 018997179067

$ 398.36 EA
Company wide:
0 in stock
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 2-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 2-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997179067, 936, ARL936

Specifications

Material: Die Cast Aluminum
Hub Diameter: 2 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 2 1/2 in