Meter Pack, 200A, 2 Socket, 400A, Bus, Ringless Type, Horn Bypass

Item #: 0677722

Cat #: 1MP2204RRLB

UPC: 786849052737

$ 2372.59 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ringless Style Covers With Horn Bypass, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ringless Style Covers With Horn Bypass, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers

Also known as: 786849052737, 1MP2204RRLB, CUT1MP2204RRLB

Specifications

Amps: 200, 400
Poles: 2
Type: Meter Pack
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Type: Meter Pack
Phase: 1
Jaws: 4
Poles: 2
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R