
Eaton Comet 18mm tubular photoelectric sensor
Item #: 0677709
Cat #: 13104A6515
UPC: 782114290545
$ 482.25 EA
Company wide:
0
in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 90-132 Vac/18-50 Vdc, PVC, 2-wire AC/DC, 90-132 Vac 50/60 Hz
Overview
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 2 in range, Forward Viewing, Output ON, 6.6 ft, 300 mA AC/DC at 90-132 Vac/18-50 Vdc, PVC, 2-wire AC/DC, 90-132 Vac 50/60 Hz
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Also known as: 782114290545, 13104A6515, CUT13104A6515
Specifications
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4 |