COPPER CABLE INDUSTRIAL CAT6 4-PAIR 2

Item #: 0677643

Cat #: ISX6004ARD-LED

UPC: 074983628353

Call for price
Company wide:
0 in stock
COPPER CABLE INDUSTRIAL CAT6 4-PAIR 2

Overview

COPPER CABLE INDUSTRIAL CAT6 4-PAIR 2

8-position, industrial plug shall be applicable for use in manufacturing as well as other industrial environments. The product shall meet or exceed the component requirements of the ANSI/TIA-568-C.2 Category 6 and Category 5e, ISO 11801 Class E and Class D, and ODVA Ethernet/IP standards. It shall also meet the channel requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 2nd Edition Class EA in a 4-connector configuration up to 100 meters at swept frequencies up to 500MHz when installed with other Panduit Category 6A components. The RJ45 plug shall be constructed of zinc die cast housing with 360° shielding and shall include a dust cap. The plug shall incorporate an ingress protection rating of IP20 and offer an extended temperature range as required for more demanding applications. The plug shall be easily field attachable without any special tools and shall be capable of termination to either a 2-pair or 4-pair solid or stranded twisted pair copper cable.

Also known as: 074983628353, ISX6004ARD-LED, PDTISX6004ARDLED

Specifications

Color: Red
Length: 500 ft
Connector Type: CAT 6
Color: Red
Connector Type: CAT 6
Length: 500 ft