300V/10A Heavy Duty Switch Block, Type: M 4/6.SNB

Item #: 0677606

Cat #: 0115 495.04

UPC: 662019102412

$ 16.51 EA
Company wide:
31 in stock
Documents & Guides
Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/6.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/6.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

The modular design permits the block to be cut into smaller sections without altering electrical properties or product can be molded to length. Models available with ratings up to 600 Volts and 65 Amps and wire from #6 to #26 AWG.

Also known as: 662019102412, 0115 495.04, ENT1SNA115495R0400

Specifications

Type: Terminal Block, Compression Clamp
Gauge: 10 AWG
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Color: Gray/Orange
IP/NEMA Rating: NEMA 1, IP20
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp
Amps: 10
Mounting: DIN Rail
IP/NEMA Rating: NEMA 1, IP20
Gauge: 10 AWG
Volts AC: 300
Color: Gray/Orange
Family / Style: Entrelec