Thermostat, 1-Pole White 22A

Item #: 0677583

Cat #: TS521W

UPC: 781052424074

Call for price
Company wide:
0 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120V - 2640W, 208V - 4576W, 240V - 5280W, 18A, 277V - 4986W, Temperature Range: 45° to 90°F, Color: White.

Overview

Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120V - 2640W, 208V - 4576W, 240V - 5280W, 18A, 277V - 4986W, Temperature Range: 45° to 90°F, Color: White.
Also known as: 781052424074, TS521W, ELMTS521W

Specifications

Type: Bimetal
Mounting: Vertical
Poles: 1
Color: White
Volts AC Range: 120 - 277
Type: Bimetal
Poles: 1
Volts AC Range: 120 - 277
Mounting: Vertical
Color: White