Mom,extd,wht,bp,ill

Item #: 0677539

Cat #: MP3-11W

UPC: 320500268053

$ 10.81 EA
Company wide:
0 in stock
Documents & Guides
Modular Momentary Pushbutton With White Illuminated Actuator And 22mm Mounting.

Overview

Modular Momentary Pushbutton With White Illuminated Actuator And 22mm Mounting.
Also known as: 320500268053, MP3-11W, ABBMP311W

Specifications

Type: Extended, Illuminated, Momentary
Family / Style: Modular
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Illuminated, Momentary
Color: White
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4