12V Rechargeable Lead Acid Battery

Item #: 0677533

Cat #: BT1212

UPC:

$ 87.99 EA
Company wide:
0 in stock
Documents & Guides
12V, Rechargeable, Battery, Lead Acid, Average Capacity: 12Ah

Overview

12V, Rechargeable, Battery, Lead Acid, Average Capacity: 12Ah
Also known as: BT1212, ALXBT1212

Specifications

Amps: 12
Volts DC: 12
Amps: 12
Volts DC: 12