3-1/2" - 4", FM7, Formtite Stamped Cover, Aluminum

Item #: 0677459

Cat #: 970G-SA

UPC: 781381093200

Company wide:
0 in stock
Documents & Guides
3-1/2" - 4", FM7, Formtite Stamped Cover, AluminumConduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Aluminum.

Overview

3-1/2" - 4", FM7, Formtite Stamped Cover, AluminumConduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 3-1/2" - 4", Material: Stamped Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381093200, 970G-SA, APP970GSA

Specifications

Family / Style: Form 7
Material: Neoprene, Aluminum
Hub Diameter: 4 in, 3 1/2 in
Family / Style: Form 7
Hub Diameter: 4 in, 3 1/2 in
Material: Neoprene, Aluminum