1/2", FM 8, Type: C, Conduit Body

Item #: 0677426

Cat #: PRHC18

UPC: 784011203376

$ 130.73 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body, Type: C, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.69 Dimension B (Inches): 1.48 Dimension C (Inches): 1.46 Dimension D (Inches): 1 Dimension E (Inches): 3.31 Nominal Weight (Pounds): 2

Overview

Conduit Body, Type: C, FM8, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.69 Dimension B (Inches): 1.48 Dimension C (Inches): 1.46 Dimension D (Inches): 1 Dimension E (Inches): 3.31 Nominal Weight (Pounds): 2

Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203376, PRHC18, RRYPRHC18

Specifications

Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron