8in 18tpi Bm Saw Blade

Item #: 0677413

Cat #: DW4821B

UPC: 028877338248

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dew Dw4821b 8in 18tpi Bm Saw

Overview

Dew Dw4821b 8in 18tpi Bm Saw

DeWalt reciprocating saw blades. Patented tooth design utilizes sharper tooth geometry for faster cut rates. Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life.

Also known as: 028877338248, DW4821B, DEWDW4821B

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 8 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 8 in