WingTwist® Wire Connector, WT41 Tan, 500/Bag

Item #: 0677407

Cat #: WT41-B

UPC: 781789967677

$ 0.10 EA
Company wide:
16,500 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Twister®t, #22 to #8 AWG, Tan, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Winged Twister®t, #22 to #8 AWG, Tan, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

With a full line for virtually every wire size and combination, the WingTwist® Wire Connector offers a great combination of performance and value. The contoured wing design of the WingTwist® provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.

Also known as: 781789967677, WT41-B, IDEWT41B

Specifications

Material: Copper
Color: Tan
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Package Type: Bag
Material: Copper
Standards: California Proposition 65
Package Type: Bag
Color: Tan
Allowable Gauge Range: 22 - 8