1 Piece 4 X 12in Sds Max Core Bit

Item #: 0677403

Cat #: DW5924

UPC: 028877449944

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 4in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 4in, Type: Sds Max Shank, Number Of Pieces: 1

Alternating tooth design delivers increased durability and quicker centering. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.

Also known as: 028877449944, DW5924, DEWDW5924

Specifications

No Specifications Available