1 Piece 3-1/4 X 12in Sds Max Core Bit

Item #: 0677402

Cat #: DW5920

UPC: 028877449906

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 3-3/4in, Type: Sds Max Shank, Number Of Pieces: 1

Overview

Diameter: 3-3/4in, Type: Sds Max Shank, Number Of Pieces: 1

Alternating tooth design delivers increased durability and quicker centering. Tool free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than two-piece design.

Also known as: 028877449906, DW5920, DEWDW5920

Features & Benefits

  • Alternating tooth design delivers increased durability and quicker centering
  • Tool free centering bit allows for easier removal
  • Low friction core body provides faster drilling
  • One-piece design provides more durability than two-piece design

Specifications

No Specifications Available