Drive, Enclosure, Type 3R, with 2 x 10" Fan, Aluminum, White

Item #: 0677373

Cat #: WF100LP

UPC: 783510156848

$ 5175.16 EA
Company wide:
0 in stock
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)

Overview

Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)

Type 3R Drive Enclosure with 10" Fan, Size/Dims: 67.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)

Also known as: 783510156848, WF100LP, HOFWF100LP

Features & Benefits

  • White polyester powder finish with low solar absorption
  • Integrated solar shield top and intake cover
  • Adjustable thermostat; 70-140 F (21-60 C)
  • Active cooling ventilation system with factory-installed fan and filter (115 VAC)
  • Terminal power connection for fan
  • Easily accessible and washable metal filter
  • Gasketed door with lift-off hinge design
  • Quarter-turn latch
  • External enclosure mounting brackets present
  • Collar studs provided to mount optional panel, sold separately

Specifications

Depth: 16 in
Width: 36 in
Height: 67 in
Material: Aluminum
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Color: Signal White
Weight: 178 lb
Depth: 16 in
Height: 67 in
Finish: Galvanized
Color: Signal White
Width: 36 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R, IP32
Weight: 178 lb