Type 3R Drive Enclosure with 6" Fan

Item #: 0677366

Cat #: WF10LP

UPC: 783510156527

$ 2090.91 EA
Company wide:
11 in stock
Type 3R Drive Enclosure with 6" Fan, Size/Dims: 35.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)

Overview

Type 3R Drive Enclosure with 6" Fan, Size/Dims: 35.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)

Type 3R Drive Enclosure with 6" Fan, Size/Dims: 35.00x24.00x12.00, Material/Finish: Galv/Paint. (Must order back panel)

Also known as: 783510156527, WF10LP, HOFWF10LP, WeatherFlo

Features & Benefits

  • White polyester powder finish with low solar absorption
  • Integrated solar shield top and intake cover
  • Adjustable thermostat; 70-140 F (21-60 C)
  • Active cooling ventilation system with factory-installed fan and filter (115 VAC)
  • Terminal power connection for fan
  • Easily accessible and washable metal filter
  • Gasketed door with lift-off hinge design
  • Quarter-turn latch
  • External enclosure mounting brackets present
  • Collar studs provided to mount optional panel, sold separately

Specifications

Type: Enclosure
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Enclosure
Special Program: Hoffman On Demand
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3