VYN ENCLOSURE

Item #: 0677348

Cat #: VJ806W

UPC: 635394014380

$ 156.98 EA
Company wide:
0 in stock
Documents & Guides

Overview

VYN ENCLOSURE

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394014380, VJ806W, HOFVJ806W

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • Polyurethane foam-in-place gasket.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

Color: Light Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Depth: 4.920 in
Width: 7.320 in
Finish: Smooth Matte
Height: 9.320 in
Color: Light Gray
IP/NEMA Rating: NEMA 3
Width: 7.320 in
Height: 9.320 in
Material: Fiberglass
Depth: 4.920 in
Finish: Smooth Matte