Undervoltage Release, 600V @ 60Hz.

Item #: 0677179

Cat #: XTPAXUVR600V60H

UPC: 786685015422

Company wide:
0 in stock
Documents & Guides
MMP Accessory Undervoltage Release, 600V @ 60Hz.

Overview

MMP Accessory Undervoltage Release, 600V @ 60Hz.
Also known as: 786685015422, XTPAXUVR600V60H, CUTXTPAXUVR600V60H

Specifications

Type: Under Voltage Release
Volts AC Control: 600
Type: Under Voltage Release
Volts AC Control: 600