Wiring Trough, Type 3R, 12" x 12" x 116"

Item #: 0677133

Cat #: A1212116RT

UPC: 783510133467

$ 2180.27 EA
Company wide:
0 in stock

Overview

Wiring Trough, NEMA Type 3R, 12" x 12" x 116"

Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510133467, A1212116RT, HOFA1212116RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 116 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Length: 116 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R