BUSS FWP-80A22FI 80A 690V 22X58 IND

Item #: 0677087

Cat #: 100AFR34

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SYLVANIA FROST 100A 34V A-23

Overview

SYLVANIA FROST 100A 34V A-23
Also known as: 100AFR34, SYL100AFR34

Specifications

No Specifications Available