OKB593C6-240V Radiant Heater 3000W

Item #: 0677055

Cat #: OKB593C6-240V

UPC: 093319116609

$ 2038.66 EA
Company wide:
0 in stock
Documents & Guides
OK Series Industrial Radiant Heater, 240V, 3000 Watts, 12.5 Amps, Single Element, 60 Degree Pattern Spread

Overview

OK Series Industrial Radiant Heater, 240V, 3000 Watts, 12.5 Amps, Single Element, 60 Degree Pattern Spread

The OKB is commonly used for indoor spot heating applications where a great amount of heat is not required and where the mounting height is relatively low. The major benefit of infrared heating is its ability to transfer heat to a person or object without heating the surrounding air. Example installations include churches, garages, and indoor pools. For Lower Ceiling Heights. Heats Objects Not the Surrounding Air. Radiant Heat. Incoloy® Element. Extruded Aluminum Housing. 60˚ Spread. Rated For Indoor Or Outdoor Use. Multiple Mounting Options Available.

Also known as: 093319116609, OKB593C6-240V, KNGOKB593C6240V

Specifications

Volts AC: 240
Wattage: 3000
Amps: 12.500
Volts AC: 240
Amps: 12.500
Wattage: 3000