60a 3phase240v Fu Mi

Item #: 0677046

Cat #: 460MF9W

UPC: 078477126967

Company wide:
0 in stock
Documents & Guides
60 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Fused - Blue

Overview

60 Amp, 240 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Fused - Blue

60 Amp, 240 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Fused - Blue

Also known as: 078477126967, 460MF9W, LEV460MF9W

Specifications

Type: Receptacle, Pin and Sleeve
Color: Blue
Material: Valox Resin
Type: Receptacle, Pin and Sleeve
Material: Valox Resin
Color: Blue